




€8,593.15/ pieceexcl. VAT
€10,397.71incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | 329 |
Assembly type | Single row |
Inner Diameter | 360 mm |
Cup Outer diameter | 480 mm |
Total width | 76 mm |
Sealing | No |
With flange | No |
Dynamic load rating | 1.26 kN |
Static load rating | 2.37 kN |
Limiting speed | 1.58 rpm |