




€6,371.08/ pieceexcl. VAT
€7,709.01incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | 329 |
Assembly type | Single row |
Inner Diameter | 320 mm |
Cup Outer diameter | 440 mm |
Total width | 76 mm |
Sealing | No |
With flange | No |
Dynamic load rating | 1.25 kN |
Static load rating | 2.27 kN |
Limiting speed | 1.73 rpm |