




€4,720.85/ pieceexcl. VAT
€5,712.23incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | 329 |
Assembly type | Single row |
Inner Diameter | 300 mm |
Cup Outer diameter | 420 mm |
Total width | 76 mm |
Sealing | No |
With flange | No |
Dynamic load rating | 1.16 kN |
Static load rating | 2.03 kN |
Limiting speed | 1.82 rpm |