




€3,836.83/ pieceexcl. VAT
€4,642.56incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | 329 |
Assembly type | Single row |
Inner Diameter | 280 mm |
Cup Outer diameter | 380 mm |
Total width | 63.5 mm |
Sealing | No |
With flange | No |
Dynamic load rating | 880 kN |
Static load rating | 1.52 kN |
Fatigue load limit | 185 kN |
Limiting speed | 2.03 rpm |