




€3,367.17/ pieceexcl. VAT
€4,074.28incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | 329 |
Assembly type | Single row |
Inner Diameter | 260 mm |
Cup Outer diameter | 360 mm |
Total width | 63.5 mm |
Sealing | No |
With flange | No |
Dynamic load rating | 880 kN |
Static load rating | 1.5 kN |
Fatigue load limit | 185 kN |
Limiting speed | 2.15 rpm |