




€2,492.67/ pieceexcl. VAT
€3,016.13incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | 329 |
Assembly type | Single row |
Inner Diameter | 240 mm |
Cup Outer diameter | 320 mm |
Total width | 51 mm |
Sealing | No |
With flange | No |
Dynamic load rating | 600 kN |
Static load rating | 1.05 kN |
Fatigue load limit | 133 kN |
Limiting speed | 2.42 rpm |