




€1,776.22/ pieceexcl. VAT
€2,149.23incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | 329 |
Assembly type | Single row |
Inner Diameter | 220 mm |
Cup Outer diameter | 300 mm |
Total width | 51 mm |
Sealing | No |
With flange | No |
Dynamic load rating | 590 kN |
Static load rating | 980 kN |
Fatigue load limit | 127 kN |
Limiting speed | 2.6 rpm |