




€1,081.67/ pieceexcl. VAT
€1,308.82incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | 329 |
Assembly type | Single row |
Inner Diameter | 190 mm |
Cup Outer diameter | 260 mm |
Total width | 45 mm |
Sealing | No |
With flange | No |
Dynamic load rating | 370 kN |
Static load rating | 750 kN |
Fatigue load limit | 90 kN |
Limiting speed | 2.49 rpm |
€769.29/ pieceexcl. VAT
€930.84incl. VAT
Estimated delivery date - 10/11/2026