




€1,079.17/ pieceexcl. VAT
€1,305.80incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | 329 |
Assembly type | Single row |
Inner Diameter | 180 mm |
Cup Outer diameter | 250 mm |
Total width | 45 mm |
Sealing | No |
With flange | No |
Dynamic load rating | 360 kN |
Static load rating | 710 kN |
Fatigue load limit | 86 kN |
Limiting speed | 2.6 rpm |
€611.69/ pieceexcl. VAT
€740.14incl. VAT
Estimated delivery date - 10/11/2026