




€798.27/ pieceexcl. VAT
€965.91incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | 329 |
Assembly type | Single row |
Inner Diameter | 170 mm |
Cup Outer diameter | 230 mm |
Total width | 38 mm |
Sealing | No |
With flange | No |
Dynamic load rating | 295 kN |
Static load rating | 560 kN |
Fatigue load limit | 60 kN |
Limiting speed | 2.85 rpm |
€478.62/ pieceexcl. VAT
€579.13incl. VAT
Estimated delivery date - 10/11/2026