




€836.86/ pieceexcl. VAT
€1,012.60incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | 329 |
Assembly type | Single row |
Inner Diameter | 160 mm |
Cup Outer diameter | 220 mm |
Total width | 38 mm |
Sealing | No |
With flange | No |
Dynamic load rating | 295 kN |
Static load rating | 530 kN |
Fatigue load limit | 57 kN |
Limiting speed | 3 rpm |