




€452.63/ pieceexcl. VAT
€547.68incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | 329 |
Assembly type | Single row |
Inner Diameter | 140 mm |
Cup Outer diameter | 190 mm |
Total width | 32 mm |
Sealing | No |
With flange | No |
Dynamic load rating | 214 kN |
Static load rating | 395 kN |
Fatigue load limit | 44 kN |
Limiting speed | 3.5 rpm |
€313.03/ pieceexcl. VAT
€378.77incl. VAT
Estimated delivery date - 10/11/2026