




€411.27/ pieceexcl. VAT
€497.64incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | 329 |
Assembly type | Single row |
Inner Diameter | 130 mm |
Cup Outer diameter | 180 mm |
Total width | 32 mm |
Sealing | No |
With flange | No |
Dynamic load rating | 208 kN |
Static load rating | 370 kN |
Fatigue load limit | 42 kN |
Limiting speed | 3.75 rpm |
€296.39/ pieceexcl. VAT
€358.63incl. VAT
Estimated delivery date - 10/11/2026