




€298.89/ pieceexcl. VAT
€361.66incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | 329 |
Assembly type | Single row |
Inner Diameter | 120 mm |
Cup Outer diameter | 165 mm |
Total width | 29 mm |
Sealing | No |
With flange | No |
Dynamic load rating | 176 kN |
Static load rating | 305 kN |
Fatigue load limit | 35.5 kN |
Limiting speed | 4.1 rpm |
€197.71/ pieceexcl. VAT
€239.23incl. VAT
Estimated delivery date - 10/11/2026