




€248.19/ pieceexcl. VAT
€300.31incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | 329 |
Assembly type | Single row |
Inner Diameter | 110 mm |
Cup Outer diameter | 150 mm |
Total width | 25 mm |
Sealing | No |
With flange | No |
Dynamic load rating | 133 kN |
Static load rating | 231 kN |
Limiting speed | 4.55 rpm |