




€228.65/ pieceexcl. VAT
€276.67incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | 329 |
Assembly type | Single row |
Inner Diameter | 105 mm |
Cup Outer diameter | 145 mm |
Total width | 25 mm |
Sealing | No |
With flange | No |
Dynamic load rating | 128 kN |
Static load rating | 217 kN |
Limiting speed | 2650 rpm |