




€209.16/ pieceexcl. VAT
€253.08incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | 329 |
Assembly type | Single row |
Inner Diameter | 100 mm |
Cup Outer diameter | 140 mm |
Total width | 25 mm |
Sealing | No |
With flange | No |
Dynamic load rating | 126 kN |
Static load rating | 211 kN |
Limiting speed | 4.9 rpm |