




€188.84/ pieceexcl. VAT
€228.50incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | 329 |
Assembly type | Single row |
Inner Diameter | 95 mm |
Cup Outer diameter | 130 mm |
Total width | 23 mm |
Sealing | No |
With flange | No |
Dynamic load rating | 102 kN |
Static load rating | 181 kN |
Fatigue load limit | 22.5 kN |
Limiting speed | 5.3 rpm |