




€19,480.88/ pieceexcl. VAT
€23,571.86incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | 323 |
Assembly type | Single row |
Inner Diameter | 240 mm |
Cup Outer diameter | 500 mm |
Total width | 165 mm |
Sealing | No |
With flange | No |
Dynamic load rating | 3300 kN |
Static load rating | 4300 kN |
Limiting speed | 1620 rpm |