




€15,922.17/ pieceexcl. VAT
€19,265.83incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | 323 |
Assembly type | Single row |
Inner Diameter | 200 mm |
Cup Outer diameter | 420 mm |
Total width | 146 mm |
Sealing | No |
With flange | No |
Dynamic load rating | 2.55 kN |
Static load rating | 3.4 kN |
Limiting speed | 1.91 rpm |