




€13,210.73/ pieceexcl. VAT
€15,984.98incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | 323 |
Assembly type | Single row |
Inner Diameter | 180 mm |
Cup Outer diameter | 380 mm |
Total width | 134 mm |
Sealing | No |
With flange | No |
Dynamic load rating | 1.44 kN |
Static load rating | 2.17 kN |
Limiting speed | 1.81 rpm |