




€8,423.87/ pieceexcl. VAT
€10,192.88incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | 323 |
Assembly type | Single row |
Inner Diameter | 170 mm |
Cup Outer diameter | 360 mm |
Total width | 127 mm |
Sealing | No |
With flange | No |
Dynamic load rating | 1.64 kN |
Static load rating | 2.55 kN |
Limiting speed | 1.09 rpm |