




€5,072.75/ pieceexcl. VAT
€6,138.03incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | 323 |
Assembly type | Single row |
Inner Diameter | 150 mm |
Cup Outer diameter | 320 mm |
Total width | 114 mm |
Sealing | No |
With flange | No |
Dynamic load rating | 1.33 kN |
Static load rating | 1.95 kN |
Fatigue load limit | 226 kN |
Limiting speed | 2.12 rpm |