




€3,870.89/ pieceexcl. VAT
€4,683.78incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | 323 |
Assembly type | Single row |
Inner Diameter | 140 mm |
Cup Outer diameter | 300 mm |
Total width | 107.75 mm |
Sealing | No |
With flange | No |
Dynamic load rating | 1.17 kN |
Static load rating | 1.71 kN |
Fatigue load limit | 202 kN |
Limiting speed | 2.27 rpm |