




€2,105.59/ pieceexcl. VAT
€2,547.76incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | 323 |
Assembly type | Single row |
Inner Diameter | 120 mm |
Cup Outer diameter | 260 mm |
Total width | 90.5 mm |
Sealing | No |
With flange | No |
Dynamic load rating | 670 kN |
Static load rating | 970 kN |
Fatigue load limit | 120 kN |
Limiting speed | 2.75 rpm |
€1,521.67/ pieceexcl. VAT
€1,841.22incl. VAT
Estimated delivery date - 10/11/2026€1,152.00/ pieceexcl. VAT
€1,393.92incl. VAT
1 In stock - Estimated delivery date 05/11/2026