




€1,470.33/ pieceexcl. VAT
€1,779.10incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | 323 |
Assembly type | Single row |
Inner Diameter | 105 mm |
Cup Outer diameter | 225 mm |
Total width | 81.5 mm |
Sealing | No |
With flange | No |
Dynamic load rating | 670 kN |
Static load rating | 930 kN |
Fatigue load limit | 105 kN |
Limiting speed | 3.1 rpm |