




€1,131.64/ pieceexcl. VAT
€1,369.28incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | 323 |
Assembly type | Single row |
Inner Diameter | 100 mm |
Cup Outer diameter | 215 mm |
Total width | 77.5 mm |
Sealing | No |
With flange | No |
Dynamic load rating | 610 kN |
Static load rating | 840 kN |
Fatigue load limit | 96 kN |
Limiting speed | 3.25 rpm |
€817.44/ pieceexcl. VAT
€989.10incl. VAT
Estimated delivery date - 11/11/2026