




€888.14/ pieceexcl. VAT
€1,074.65incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | 323 |
Assembly type | Single row |
Inner Diameter | 95 mm |
Cup Outer diameter | 200 mm |
Total width | 71.5 mm |
Sealing | No |
With flange | No |
Dynamic load rating | 530 kN |
Static load rating | 710 kN |
Fatigue load limit | 82 kN |
Limiting speed | 3.5 rpm |
€642.68/ pieceexcl. VAT
€777.64incl. VAT
Estimated delivery date - 11/11/2026