




€618.10/ pieceexcl. VAT
€747.90incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | 323 |
Assembly type | Single row |
Inner Diameter | 85 mm |
Cup Outer diameter | 180 mm |
Total width | 63.5 mm |
Sealing | No |
With flange | No |
Dynamic load rating | 480 kN |
Static load rating | 590 kN |
Limiting speed | 4.65 rpm |