




€528.35/ pieceexcl. VAT
€639.30incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | 323 |
Assembly type | Single row |
Inner Diameter | 80 mm |
Cup Outer diameter | 170 mm |
Total width | 61.5 mm |
Sealing | No |
With flange | No |
Dynamic load rating | 355 kN |
Static load rating | 510 kN |
Fatigue load limit | 62 kN |
Limiting speed | 4.1 rpm |