




€351.97/ pieceexcl. VAT
€425.88incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | 323 |
Assembly type | Single row |
Inner Diameter | 80 mm |
Cup Outer diameter | 170 mm |
Total width | 61.5 mm |
Sealing | No |
With flange | No |
Dynamic load rating | 400 kN |
Static load rating | 530 kN |
Fatigue load limit | 65 kN |
Limiting speed | 4.15 rpm |
€263.12/ pieceexcl. VAT
€318.38incl. VAT
3 In stock - Estimated delivery date 06/11/2026