




€305.15/ pieceexcl. VAT
€369.23incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | 323 |
Assembly type | Single row |
Inner Diameter | 75 mm |
Cup Outer diameter | 160 mm |
Total width | 58 mm |
Sealing | No |
With flange | No |
Dynamic load rating | 360 kN |
Static load rating | 475 kN |
Fatigue load limit | 58 kN |
Limiting speed | 4.45 rpm |
€219.39/ pieceexcl. VAT
€265.46incl. VAT
8 In stock - Estimated delivery date 06/11/2026