




€362.12/ pieceexcl. VAT
€438.17incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | 323 |
Assembly type | Single row |
Inner Diameter | 70 mm |
Cup Outer diameter | 150 mm |
Total width | 54 mm |
Sealing | No |
With flange | No |
Dynamic load rating | 285 kN |
Static load rating | 395 kN |
Fatigue load limit | 49.5 kN |
Limiting speed | 4.65 rpm |