




€233.35/ pieceexcl. VAT
€282.35incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | 323 |
Assembly type | Single row |
Inner Diameter | 70 mm |
Cup Outer diameter | 150 mm |
Total width | 54 mm |
Sealing | No |
With flange | No |
Dynamic load rating | 310 kN |
Static load rating | 405 kN |
Fatigue load limit | 51 kN |
Limiting speed | 4.75 rpm |
€174.97/ pieceexcl. VAT
€211.71incl. VAT
3 In stock - Estimated delivery date 06/11/2026