




€206.80/ pieceexcl. VAT
€250.23incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | 323 |
Assembly type | Single row |
Inner Diameter | 65 mm |
Cup Outer diameter | 140 mm |
Total width | 51 mm |
Sealing | No |
With flange | No |
Dynamic load rating | 270 kN |
Static load rating | 345 kN |
Fatigue load limit | 44 kN |
Limiting speed | 5.1 rpm |
€148.50/ pieceexcl. VAT
€179.69incl. VAT
Estimated delivery date - 11/11/2026