




€145.29/ pieceexcl. VAT
€175.80incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | 323 |
Assembly type | Single row |
Inner Diameter | 60 mm |
Cup Outer diameter | 130 mm |
Total width | 48.5 mm |
Sealing | No |
With flange | No |
Dynamic load rating | 242 kN |
Static load rating | 310 kN |
Fatigue load limit | 39.5 kN |
Limiting speed | 5.6 rpm |