




€202.12/ pieceexcl. VAT
€244.57incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | 323 |
Assembly type | Single row |
Inner Diameter | 55 mm |
Cup Outer diameter | 120 mm |
Total width | 45.5 mm |
Sealing | No |
With flange | No |
Dynamic load rating | 194 kN |
Static load rating | 265 kN |
Fatigue load limit | 34 kN |
Limiting speed | 5.9 rpm |