




€170.91/ pieceexcl. VAT
€206.80incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | 323 |
Assembly type | Single row |
Inner Diameter | 50 mm |
Cup Outer diameter | 110 mm |
Total width | 42.25 mm |
Sealing | No |
With flange | No |
Dynamic load rating | 165 kN |
Static load rating | 223 kN |
Limiting speed | 4.8 rpm |