




€89.90/ pieceexcl. VAT
€108.78incl. VAT
1 In stock - Estimated delivery date 06/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | 323 |
Assembly type | Single row |
Inner Diameter | 50 mm |
Cup Outer diameter | 110 mm |
Total width | 42.25 mm |
Sealing | No |
With flange | No |
Dynamic load rating | 187 kN |
Static load rating | 237 kN |
Fatigue load limit | 30 kN |
Limiting speed | 6.6 rpm |
€66.37/ pieceexcl. VAT
€80.31incl. VAT
1 In stock - Estimated delivery date 06/11/2026