




€141.27/ pieceexcl. VAT
€170.94incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | 323 |
Assembly type | Single row |
Inner Diameter | 45 mm |
Cup Outer diameter | 100 mm |
Total width | 38.25 mm |
Sealing | No |
With flange | No |
Dynamic load rating | 144 kN |
Static load rating | 187 kN |
Fatigue load limit | 23.7 kN |
Limiting speed | 7.2 rpm |