




€72.51/ pieceexcl. VAT
€87.74incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | 323 |
Assembly type | Single row |
Inner Diameter | 45 mm |
Cup Outer diameter | 100 mm |
Total width | 38.25 mm |
Sealing | No |
With flange | No |
Dynamic load rating | 154 kN |
Static load rating | 193 kN |
Fatigue load limit | 24.4 kN |
Limiting speed | 7.3 rpm |