




€60.23/ pieceexcl. VAT
€72.88incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | 323 |
Assembly type | Single row |
Inner Diameter | 40 mm |
Cup Outer diameter | 90 mm |
Total width | 35.25 mm |
Sealing | No |
With flange | No |
Dynamic load rating | 143 kN |
Static load rating | 148 kN |
Fatigue load limit | 23.9 kN |
Limiting speed | 9.2 rpm |