




€34.18/ pieceexcl. VAT
€41.36incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | 323 |
Assembly type | Single row |
Inner Diameter | 20 mm |
Cup Outer diameter | 52 mm |
Total width | 22.25 mm |
Sealing | No |
With flange | No |
Dynamic load rating | 46 kN |
Static load rating | 47.5 kN |
Fatigue load limit | 5.7 kN |
Limiting speed | 15.2 rpm |
€24.11/ pieceexcl. VAT
€29.17incl. VAT
Estimated delivery date - 11/11/2026