




€32.69/ pieceexcl. VAT
€39.55incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | 323 |
Assembly type | Single row |
Inner Diameter | 17 mm |
Cup Outer diameter | 47 mm |
Total width | 20.25 mm |
Sealing | No |
With flange | No |
Dynamic load rating | 36.5 kN |
Static load rating | 36 kN |
Fatigue load limit | 3.85 kN |
Limiting speed | 17.2 rpm |