




€14,425.03/ pieceexcl. VAT
€17,454.29incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | 322 |
Assembly type | Single row |
Inner Diameter | 320 mm |
Cup Outer diameter | 580 mm |
Total width | 159 mm |
Sealing | No |
With flange | No |
Dynamic load rating | 3.55 kN |
Static load rating | 5.2 kN |
Limiting speed | 1.33 rpm |