




€12,926.62/ pieceexcl. VAT
€15,641.21incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | 322 |
Assembly type | Single row |
Inner Diameter | 300 mm |
Cup Outer diameter | 540 mm |
Total width | 149 mm |
Sealing | No |
With flange | No |
Dynamic load rating | 3.15 kN |
Static load rating | 4.55 kN |
Limiting speed | 1.44 rpm |