




€10,911.70/ pieceexcl. VAT
€13,203.16incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | 322 |
Assembly type | Single row |
Inner Diameter | 280 mm |
Cup Outer diameter | 500 mm |
Total width | 137 mm |
Sealing | No |
With flange | No |
Dynamic load rating | 2.7 kN |
Static load rating | 3.95 kN |
Limiting speed | 1.56 rpm |