




€8,394.50/ pieceexcl. VAT
€10,157.34incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | 322 |
Assembly type | Single row |
Inner Diameter | 260 mm |
Cup Outer diameter | 480 mm |
Total width | 137 mm |
Sealing | No |
With flange | No |
Dynamic load rating | 2.65 kN |
Static load rating | 3.8 kN |
Limiting speed | 1.63 rpm |