




€6,964.20/ pieceexcl. VAT
€8,426.68incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | 322 |
Assembly type | Single row |
Inner Diameter | 240 mm |
Cup Outer diameter | 440 mm |
Total width | 127 mm |
Sealing | No |
With flange | No |
Dynamic load rating | 2.19 kN |
Static load rating | 3.1 kN |
Limiting speed | 1.79 rpm |