




€5,482.80/ pieceexcl. VAT
€6,634.19incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | 322 |
Assembly type | Single row |
Inner Diameter | 220 mm |
Cup Outer diameter | 400 mm |
Total width | 114 mm |
Sealing | No |
With flange | No |
Dynamic load rating | 1.82 kN |
Static load rating | 2.55 kN |
Fatigue load limit | 310 kN |
Limiting speed | 1.98 rpm |
€3,875.00/ pieceexcl. VAT
€4,688.75incl. VAT
Estimated delivery date - 11/11/2026